Shop All Emergency Lights
Chloride
Emergency Wall Light, LED, White, 500 lm
Mfr # PLEMW
Zoro # G5322033
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 6V AC
- Output Voltage 6 V DC
- Lighting Technology LED
- Housing Material Aluminum
- Battery Chemistry Nickel Cadmium
Product Information
- Brand Chloride
- MFR # PLEMW
- Zoro # G5322033
- UPC # 782343573228
- Country of Origin China
- Category Emergency Lights
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Width | 7 1/2 in |
Overall Length | 3 3/4 in |
Overall Height | 11 1/4 in |
Description
Emergency Wall Light,LED,White,500 lm, Lighting Technology LED, Battery Chemistry Nickel Cadmium, Output Voltage 6 V DC, Features Marine Grade Die Cast Aluminum Housing, UV Stable Polycarbonate Lens and Neoprene Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 14.0W, 2000 lm, Frosted Finish (14T5HE/46-835/IF20/G/DIM 10/1)
- BULBRITE Pack of 25 25 Watt Dimmable Half Chrome G16.5 Candelabra E12 Incandescent Bulb, 25PK (861211)
- FEIT ELECTRIC 100W HALOGEN T3 (BPQ100T3/CL/S)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Gray (LT2009-GRY)
- CHLORIDE Emergency Wall Light, LED, Bronze, 500 lm (PLEMBZ)
- CHLORIDE Arch Emergency Ligth, Alum, , 24W, LED (PLACEMBZ)
- COMMERCIAL ELECTRIC Rectangle 11-Watt Equivalent Integrated LED White Emergency Light with Ni-Cad 6.0-Volt Battery (EMLEDRECT120277)
- NUVO Remote Emergency Light - Low-Voltage Backup - Single Head - Wet Location (67/136)
- ECOGECKO EcoGecko 75008 Aromatherapy Essential Aroma Oil Diffuser with Color Changing LED Lights (75008)
- BIG BEAM Emergency Light, LED, 120/277V, 18W, Beige (LS2SC12N7)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4D)
- Chloride Emergency Lights