Shop All Voice & Data Jacks
Chiptech, Inc Dba Vertical Cable
Vertical Cable 012-021-100 Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated
Mfr # 012-021-100
Zoro # G805301378
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chiptech, Inc Dba Vertical Cable
- MFR # 012-021-100
- Zoro # G805301378
- Country of Origin China
- Category Voice & Data Jacks
Description
Vertical cable, 012-021-100, cat 6, rj45 shielded modular plugs, 8p 8c, 50 micro-inches gold plated, 100/pk 50 micro-inches gold plated 3 prong for shielded stranded or solid cable 24awg to 26awg cable shield - copper alloy shell polycarbonate housing transparent 50u" gold plating rohs compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink DS-702.5W-7.5 2.5 in. x 180 ft. 7.5 ml Heat Shrink Tape; White (DS-702.5W-7.5)
- MARTINDALE ELECTRIC Growler, Model I-X, 115V. (GRLRIXA)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 110A, 300V AC, Non-Indicating (JLLN110)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable Cat 6 V-Max U-Style Keystone Jack - Blue (352-V2714/BL)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Shielded 180 Degree Tooless Keystone Jacks, Poe++, Silver (NKJ-7609)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Ig, Tg (CJ688TGIG)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Pur (C6-CPLR-PUR)
- UNIRISE USA Cat.6 Rj-45 Keystone Jack Is 8-Position 8-Conductor (8P8C) And (KEYC6-WHT)
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- Chiptech, Inc Dba Vertical Cable Voice & Data Jacks