Shop All Steel Toe Boots
This Product is Discontinued
Chippewa
Size 10-1/2 Men's Pull On Steel Work Boots, Black (Discontinued)
Mfr # 25410
Zoro # G3763757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Size 10 1/2
- Width EEE
- Waterproof Yes
Product Information
- Brand Chippewa
- MFR # 25410
- Zoro # G3763757
- UPC # 731874299732
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | EEE |
Height | 9 in |
Footwear Width | EEE |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 9 in |
Details
Footwear Style | Chelsea Boot |
Gender | Men's |
Item | Work Boots |
Waterproof | Yes |
Color | Black |
Insulated | Yes |
Metatarsal Guard | No |
Predominant Footwear Color | Black |
Toe Type | Steel |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Toe Cap Material | Steel |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Metatarsal Guard (PRINT) | No |
Gender (PRINT) | Men's |
ASTM Standards Met | Compression (C), Impact (I) |
Description
Work Boots, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Color Black, Width EEE, Gender Men's, Color Family Black, Size (PRINT) 10 1/2, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 9 in, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.