Shop All Composite Toe Boots and Shoes
Chippewa
6-Inch Work Boot, EE, 9 1/2, Brown
Mfr # 72301 9.5 EE
Zoro # G002689613
original price:
$300.00
20% off
new price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Footwear Construction Welted
Product Information
- Brand Chippewa
- MFR # 72301 9.5 EE
- Zoro # G002689613
- UPC # 731874555470
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | EE |
Height | 6 in |
Boot Height | 6 in |
Overall Height | 6 in |
Width | EE |
Size (PRINT) | 9 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Climbing Hard Hat, Type 1, Class E (60147)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 12"H (480Z24)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (411R0324BL)
- SAFEWAZE 18" Rope Protector (018-9000)
- CHIPPEWA 6-Inch Work Boot, D, 10 1/2, Brown (72301 10.5 D)
- CHIPPEWA 6-Inch Work Boot, EE, 10 1/2, Brown (72301 10.5 EE)
- CHIPPEWA 6-Inch Work Boot, D, 11 1/2, Brown (72301 11.5 D)
- CHIPPEWA 6-Inch Work Boot, EE, 11 1/2, Brown (31003 11.5 EE)
- CHIPPEWA 6-Inch Work Boot, D, 11, Brown (31003 11 D)
- CHIPPEWA 6-Inch Work Boot, EE, 9 1/2, Brown (31003 9.5 EE)
- WOLVERINE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- Chippewa Composite Toe Boots and Shoes