Shop All Composite Toe Boots and Shoes
Chippewa
6-Inch Work Boot, EE, 9 1/2, Brown
Mfr # 31003 9.5 EE
Zoro # G002689644
original price:
$194.40
2% off
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Oil Resisting Sole Yes
Product Information
- Brand Chippewa
- MFR # 31003 9.5 EE
- Zoro # G002689644
- UPC # 731874562959
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | EE |
Height | 6 in |
Boot Height | 6 in |
Overall Height | 6 in |
Width | EE |
Size (PRINT) | 9 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Static Dissipating (SD), Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMV English Red Safety Sign 14 in. H X 14 in. W (2-C)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT52)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 9, M, PR (P89940)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (300BL-09)
- CHIPPEWA 6-Inch Work Boot, D, 10 1/2, Brown (31003 10.5 D)
- CHIPPEWA 6-Inch Work Boot, EE, 11 1/2, Brown (31003 11.5 EE)
- CHIPPEWA 6-Inch Work Boot, EE, 12, Brown (31003 12 EE)
- CHIPPEWA 6-Inch Work Boot, D, 13, Brown (31003 13 D)
- CHIPPEWA 6-Inch Work Boot, D, 11, Brown (31003 11 D)
- CHIPPEWA 6-Inch Work Boot, EE, 13, Brown (72301 13 EE)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMAN SLIP-ON CT, MENS PR (A7108-11.5W)
- Chippewa Composite Toe Boots and Shoes