Shop All Composite Toe Boots and Shoes
Chippewa
6-Inch Work Boot, EE, 8 1/2, Brown
Mfr # 31003 8.5 EE
Zoro # G402749788
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Footwear Construction Type Cemented
Product Information
- Brand Chippewa
- MFR # 31003 8.5 EE
- Zoro # G402749788
- UPC # 731874562935
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | EE |
Height | 6 in |
Boot Height | 6 in |
Overall Height | 6 in |
Width | EE |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Static Dissipating (SD), Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black 2X-Large (Jacket Only) (334B-202X)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (CHMYM-08)
- TENSABARRIER Belt Barrier, Red, Belt Yellow/Black (896-STD-21-MAX-NO-D4X-C)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 511BLA3 (511BLA3)
- CHIPPEWA 6-Inch Work Boot, D, 10, Brown (31003 10 D)
- CHIPPEWA 6-Inch Work Boot, D, 11, Brown (31003 11 D)
- CHIPPEWA 6-Inch Work Boot, EE, 13, Brown (31003 13 EE)
- CHIPPEWA 6-Inch Work Boot, D, 11 1/2, Brown (72301 11.5 D)
- CHIPPEWA 6-Inch Work Boot, D, 13, Brown (31003 13 D)
- CHIPPEWA 6-Inch Work Boot, D, 10 1/2, Brown (31003 10.5 D)
- WOLVERINE Size 13 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- Chippewa Foot Protection