Shop All Composite Toe Boots and Shoes
Chippewa
6-Inch Work Boot, EE, 13, Brown
Mfr # 31003 13 EE
Zoro # G402689664
original price:
$194.40
2% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Resists Oils, Slips
Product Information
- Brand Chippewa
- MFR # 31003 13 EE
- Zoro # G402689664
- UPC # 731874563017
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | EE |
Height | 6 in |
Boot Height | 6 in |
Width | EE |
Overall Height | 6 in |
Size (PRINT) | 13 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Static Dissipating (SD), Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT MENS HYDRAHYDE GLOVE M (1168M)
- TOUGHBUILT 6.3 in. L X 5.51 in. W Plastic Waterproof Knee Pads Black One Size Fits All (TB-KP-102-2BES)
- BDG Mechanics Gloves, M ( 8 ), Black/Orange (20-1-10690-M)
- SIGNMISSION OSHA Sign, High Pressure Hydraulic Hoses Keep Away, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1663)
- CHIPPEWA 6-Inch Work Boot, D, 13, Brown (31003 13 D)
- CHIPPEWA 6-Inch Work Boot, EE, 8 1/2, Brown (31003 8.5 EE)
- CHIPPEWA 6-Inch Work Boot, EE, 12, Brown (31003 12 EE)
- CHIPPEWA 6-Inch Work Boot, EE, 9 1/2, Brown (72301 9.5 EE)
- CHIPPEWA 6-Inch Work Boot, EE, 9 1/2, Brown (31003 9.5 EE)
- CHIPPEWA 6-Inch Work Boot, D, 7 1/2, Brown (72301 7.5 D)
- CAT FOOTWEAR Work Boots, Composite, Men, 9.5, W, Black, PR (P89955)
- Chippewa Composite Toe Boots and Shoes