Shop All Composite Toe Boots and Shoes
Chippewa
6-Inch Work Boot, EE, 12, Brown
Mfr # 72301 12 EE
Zoro # G702689586
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- SATRA Rating- Forefoot Slip on Quarry Tile Not Tested
Product Information
- Brand Chippewa
- MFR # 72301 12 EE
- Zoro # G702689586
- UPC # 731874555524
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | EE |
Height | 6 in |
Boot Height | 6 in |
Footwear Size | 12 |
Width | EE |
Overall Height | 6 in |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 12, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- CONDOR Full Body Harness, L/XL, Polyester (45J270)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 9 ft. - Black Rubber Mats (03_102_WAB_4)
- MOLDEX Sparkplugs Earplugs Canister, 40 pairs (6684)
- CHIPPEWA 6-Inch Work Boot, EE, 13, Brown (72301 13 EE)
- CHIPPEWA 6-Inch Work Boot, EE, 10, Brown (72301 10 EE)
- CHIPPEWA 6-Inch Work Boot, EE, 9 1/2, Brown (72301 9.5 EE)
- CHIPPEWA 6-Inch Work Boot, D, 11, Brown (31003 11 D)
- CHIPPEWA 6-Inch Work Boot, D, 10 1/2, Brown (31003 10.5 D)
- CHIPPEWA 6-Inch Work Boot, EE, 11 1/2, Brown (31003 11.5 EE)
- DANNER Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-9.5D)
- Chippewa Composite Toe Boots and Shoes