Shop All Composite Toe Boots and Shoes
Chippewa
6-Inch Work Boot, EE, 12, Brown
Mfr # 31003 12 EE
Zoro # G202689628
original price:
$194.40
2% off
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Removable Insole Yes
Product Information
- Brand Chippewa
- MFR # 31003 12 EE
- Zoro # G202689628
- UPC # 731874563000
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | EE |
Boot Height | 6 in |
Height | 6 in |
Width | EE |
Overall Height | 6 in |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Static Dissipating (SD), Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-BLACK-XL (SJ191)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 3XL (200JHX3)
- AIR SYSTEMS INTL Filtration Panel, 120 psi, 2 AC (BB30-CO)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- CHIPPEWA 6-Inch Work Boot, EE, 9 1/2, Brown (31003 9.5 EE)
- CHIPPEWA 6-Inch Work Boot, D, 11, Brown (31003 11 D)
- CHIPPEWA 6-Inch Work Boot, EE, 13, Brown (31003 13 EE)
- CHIPPEWA 6-Inch Work Boot, EE, 8 1/2, Brown (31003 8.5 EE)
- CHIPPEWA 6-Inch Work Boot, EE, 12, Brown (72301 12 EE)
- CHIPPEWA 6-Inch Work Boot, EE, 11 1/2, Brown (31003 11.5 EE)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB192615214)
- Chippewa Foot Protection