Shop All Composite Toe Boots and Shoes
Chippewa
6-Inch Work Boot, D, 7 1/2, Brown
Mfr # 72301 7.5 D
Zoro # G202749780
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Metatarsal Guard Internal
Product Information
- Brand Chippewa
- MFR # 72301 7.5 D
- Zoro # G202749780
- UPC # 731874555302
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Footwear Width | D |
Boot Height | 6 in |
Height | 6 in |
Overall Height | 6 in |
Width | D |
Size (PRINT) | 7 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size (PRINT) 7 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Green, 100 PK (6970)
- CONDOR Leather Gloves, Knit Wrist, L, PR (3ZL54)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- CONDOR Back Stp Vest, Unrated Orange/Red, S/M (786F31)
- CHIPPEWA 6-Inch Work Boot, EE, 10 1/2, Brown (72301 10.5 EE)
- CHIPPEWA 6-Inch Work Boot, EE, 12, Brown (72301 12 EE)
- CHIPPEWA 6-Inch Work Boot, D, 9 1/2, Brown (72301 9.5 D)
- CHIPPEWA 6-Inch Work Boot, D, 10, Brown (31003 10 D)
- CHIPPEWA 6-Inch Work Boot, D, 10, Brown (72301 10 D)
- CHIPPEWA 6-Inch Work Boot, D, 11, Brown (31003 11 D)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTX Waterproof Composite Toe Pull On Boot (GB00394)
- Chippewa Composite Toe Boots and Shoes