Shop All Composite Toe Boots and Shoes
Chippewa
6-Inch Work Boot, D, 10 1/2, Brown
Mfr # 72301 10.5 D
Zoro # G802689622
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Upper Material Description Leather/Dri-Lex
Product Information
- Brand Chippewa
- MFR # 72301 10.5 D
- Zoro # G802689622
- UPC # 731874555364
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | D |
Height | 6 in |
Boot Height | 6 in |
Width | D |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503883)
- LYLE Floor Load Notice, Decal, 5"x3.5", Header Legend Color: White, LCU5-0219-ND_5X3.5 (LCU5-0219-ND_5X3.5)
- BRADY Numbers and Letters Labels, PK 10 (5140P-4)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- CHIPPEWA 6-Inch Work Boot, D, 10, Brown (72301 10 D)
- CHIPPEWA 6-Inch Work Boot, D, 9 1/2, Brown (72301 9.5 D)
- CHIPPEWA 6-Inch Work Boot, D, 7 1/2, Brown (72301 7.5 D)
- CHIPPEWA 6-Inch Work Boot, EE, 12, Brown (31003 12 EE)
- CHIPPEWA 6-Inch Work Boot, D, 10 1/2, Brown (31003 10.5 D)
- CHIPPEWA 6-Inch Work Boot, D, 11 1/2, Brown (72301 11.5 D)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1652-8.5R)
- Chippewa Composite Toe Boots and Shoes