Shop All Composite Toe Boots and Shoes
Chippewa
6-Inch Work Boot, D, 10 1/2, Brown
Mfr # 31003 10.5 D
Zoro # G402689602
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Footwear Construction Type Cemented
Product Information
- Brand Chippewa
- MFR # 31003 10.5 D
- Zoro # G402689602
- UPC # 731874562867
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | D |
Boot Height | 6 in |
Height | 6 in |
Overall Height | 6 in |
Width | D |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Static Dissipating (SD), Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M VFlex Particulate Respirator N95, Small, 50PK (9105S)
- PIP Class 2 Electrical Glove, Size 10, PR (163-2-18/10)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 6, 1 PR (11-931)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-4000-595-BR)
- CHIPPEWA 6-Inch Work Boot, D, 13, Brown (31003 13 D)
- CHIPPEWA 6-Inch Work Boot, D, 10, Brown (31003 10 D)
- CHIPPEWA 6-Inch Work Boot, D, 11, Brown (31003 11 D)
- CHIPPEWA 6-Inch Work Boot, D, 10 1/2, Brown (72301 10.5 D)
- CHIPPEWA 6-Inch Work Boot, EE, 10, Brown (72301 10 EE)
- CHIPPEWA 6-Inch Work Boot, EE, 13, Brown (72301 13 EE)
- ROCKPORT WORKS Athletic Shoe, M, 11 1/2, Blue, PR (RK4691)
- Chippewa Composite Toe Boots and Shoes