Shop All Disposable Cups and Lids
Chinet
StrongHolder Molded Fiber Cup/Foo, PK100
Mfr # 20990
Zoro # G7265384
product price: $68.25
/pk 100, $0.68/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz to 44 oz
- Material Molded Fiber
- Capacity Two Cups + Food
- Color Beige
- Depth 11.5"
Product Information
- Brand Chinet
- MFR # 20990
- Zoro # G7265384
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Size | 8 oz to 44 oz |
Depth | 11.5" |
Height | 2.06" |
Width | 14.88" |
Details
Item | Cup Trays |
Disposable Foodware Color | Beige |
Material | Molded Fiber |
Capacity | Two Cups + Food |
Color | Beige |
Description
StrongHolder Molded Fiber Cup/Foo,PK100, Package Quantity 100
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE 17-5/8" Built-In Dishwasher, ADA Compliant, White (FFBD1831UW)
- DORMONT Coated Gas Connector 3/4" Mpt X 48" (1675NPFS48)
- CHEX MIX Muddy Buddies Snack Mix Single Serve Peanut Butter & Chocolate, PK60 (16000-48341)
- AFP Contigo Jalapeno Cheese Sauce EQ #10 Can, PK6 (34524)
- 3M HARD CUPS 1QT 2 CUPS/PK (3M16001)
- RUBBERMAID COMMERCIAL Bouncer Measuring Cup, 4qt, Clear (FG321800CLR)
- STARBUCKS Lid, Hcup, 16/20Oz, 1020/Ct 1020PK (SBK12434007)
- DART Ultra Clear PETE Cold Cups, 7 oz, Clear, PK50 (TP7)
- DART CONTAINER Lid, Sipthru, F/16J16, 1M/Ct 10PK (DCC16SLCT)
- SOLO Flat Bottom Water Cup 5 oz., Pk100 (R53SYMPK)
- WNA WNA, Classic Crystal Plastic Tumblers, 10 Oz., Clear, Fluted, Tall, 12PK (CC10240)
- Chinet Disposable Cups and Lids