Shop All Food Containers
Chinet
Savaday Molded Fiber Food Tray, Beige, 7x5, PK1000
Mfr # 10403
Zoro # G4212535
product price: $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 5 in
- Overall Depth (In.) 7 in
- Color Beige
- Material Molded Fiber
- Type Tray
Product Information
- Brand Chinet
- MFR # 10403
- Zoro # G4212535
- UPC # 10037700104032
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 5 in |
Overall Depth (In.) | 7 in |
Details
Color | Beige |
Material | Molded Fiber |
Item | Food Containers |
Type | Tray |
Number of Compartments | 1 |
Food Container Material Type | Paper |
Description
Chinet® Savaday Molded Fiber Food Tray, Beige, 7x5, 250/BG, 4 BG/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Switch Toggle SPST 20A, 125V (00-916902-00009)
- MAGIKITCHEN PRODUCTS Bottom Grate 4 X 20 (RP0029)
- FAME FABRICS Smock, Female, Purple, K72, MD (32542)
- AMGOOD 24in x 30in Stainless Steel Equipment Stand (AMG ES-2430)
- CHINET Squat Paper Food Container, Streetside Design, 8-10oz, White, PK1000 (71037)
- CHINET Plastic High Heat Vented Lid, Fits 16-32 oz, White, PK500 (89112)
- CHINET Paper Food Containers, 64oz, White, PK250 (60164)
- CRESTWARE Round Storage Container, White, 4qt. (RCW4)
- CAMBRO Cambro Plastic Round 6 qt. White Poly Container (RFS6148)
- DART Paper Lids for 16oz Food Containers, White, Vented, 3.9"Dia, PK500 (CH16A-4000)
- RSVP INTERNATIONAL Stoneware Garlic Keeper - White (GAR-KEP)
- Chinet Food Containers