Shop All Disposable Plates and Bowls
Chinet
Heavyweight Plastic Plates, 10 1/4", Black, Round, PK500
Mfr # 81410
Zoro # G4587659
product price: $170.99
/pk 500, $0.34/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color Black
- Disposable Foodware Shape Round
- Diameter 10-1/4 in
Product Information
- Brand Chinet
- MFR # 81410
- Zoro # G4587659
- UPC # 10037700814108
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10-1/4 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | Black |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Description
Chinet® Heavyweight Plastic Plates, 10 1/4 Inches, Black, Round, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Ball 1-1/4 Nonam Vlv Non-Locking (60084501)
- LIFETIME Swingaway WHTCan Opener (407WH)
- RSVP INTERNATIONAL Silicone Funnel - Collapsible - Green (FUN-GR)
- LOGO BRANDS New England Patriots Gameday 30 oz Stainless Tumbler (619-S30T-1)
- CHINET Paper Pro Round Plates, 6", White, PK1000 (25774)
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, White, PK500 (81230)
- CHINET Paper Plate, Disposable, 93/4", White, PK500 (HUH21232)
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, Black, PK500 (81430)
- CHINET Paper Dinnerware, Plate, 6 dia, White, PK125 (21225)
- CHINET Heavyweight Plastic Plates, 9" Diamter, Black, PK500 (81409)
- ECO-PRODUCTS Bowl, 12 oz. Heavy Weight, White, PK20 (EPBL12)
- Chinet Disposable Plates and Bowls