Shop All Disposable Sleeves
Chill-Its By Ergodyne
Protective Sleeve, Black, Size 2X, PR
Mfr # 6690
Zoro # G0335461
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester/Spandex
- Overall Length 16 9/10 in
- Cuff Style No Cuff
- Features Anti Odor Treatment, Durable and Comfortable, Long Lasting Effect, Protection From Light Abrasions
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6690
- Zoro # G0335461
- UPC # 720476123866
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | 2XL |
Overall Length | 16 9/10 in |
Details
Item | Protective Sleeve |
Color | Black |
Material | Polyester/Spandex |
Cuff Style | No Cuff |
Features | Anti Odor Treatment, Durable and Comfortable, Long Lasting Effect, Protection From Light Abrasions |
Includes | (2) Sleeves |
Application | Fishing, Baseball, Cycling, Jogging, Outdoor, Golfing |
Ultraviolet Protection Factor | 50 |
Cooling Method | Evaporation |
Lower Arm Circumference | 9 in |
Upper Arm Circumference | 10 3/5 in |
Cleaning and Care Instructions | Machine Wash |
Description
Protective Sleeve, Cooling Method Evaporation, Color Black, Size 2XL, Length 16 9/10 in, Material Polyester/Spandex, Lower Arm Circumference 9 in, Upper Arm Circumference 10 3/5 in, Cleaning and Care Instructions Machine Wash, Features Anti Odor Treatment, Durable and Comfortable, Long Lasting Effect, Protection From Light Abrasions, Includes (2) Sleeves, Moisture Wicking Fabric Yes, Ultraviolet Protection Factor 50, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Gloves, White, XL, Horsehide, PR (365DLX6XL)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/10)
- TIMBERLAND PRO Hiker Boot, M, 10, Black, PR (TB0A2CB8001)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (29JV92)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size XL, PR (6690)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size M, PR (6690)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size L, PR (6690)
- CHILL-ITS BY ERGODYNE 2XL Gray Cooling Arm Sleeves Performance Knit Pair (6690)
- CHILL-ITS BY ERGODYNE M Gray Cooling Arm Sleeves Performance Knit Pair (6690)
- DUPONT Tychem 2000 Sleeves, 18 In. L, Yellow, PK200 (QC500BYL00020000)
- MEDLINE Protective Arm Sleeve, 14 in. w/thumb loop (NONSLEEVE)
- Chill-Its By Ergodyne Workwear and Protective Clothing