Shop All Neck Gaiters & Warmers
Chill-Its By Ergodyne
Multi-Band, Blue, Universal Size
Mfr # 6487
Zoro # G7758934
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Material Polyester/Spandex
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6487
- Zoro # G7758934
- UPC # 720476421290
- Country of Origin China
- Category Neck Gaiters & Warmers
Dimensions
Size | Universal |
Details
Item | Neck Wrap |
Material | Polyester/Spandex |
Color | Blue |
Description
Neck Wrap, Style Neck Wrap, Garment Type Neck Wrap, Color Blue, Material Polyester/Spandex, Closure Type Pull-On, Pattern Solid, Size Universal, Cooling Yes, Soaking Time 1 min, Overall Length 6 in, Overall Width 3 1/2 in, Cooling Method Evaporative - Soak, Cleaning and Care Instructions Machine Wash, Features Anti-Odor Treatment, Moisture-Wicking Yes, Ultraviolet Protection Factor 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Response CPR Instructions Sign, M459RB (M459RB)
- TAPCO Lap Splice Breakaway for U-Channel Posts (054-00034)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-947)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- CHILL-ITS BY ERGODYNE Multi-Band, Universal Sz, Nylon/Polyester (6487)
- CHILL-ITS BY ERGODYNE Multi-Band, Black, Universal Size (6487)
- CHILL-ITS BY ERGODYNE Multi-Band, Universal Sz, Nylon/Polyester (6487)
- CHILL-ITS BY ERGODYNE Neck Gaiter 6489, 2 Layer Cooling, Blue, 2XL/3XL (42153)
- CHILL-ITS BY ERGODYNE Flame Resistant Neck Gaiter, Navy, Nomex IIIA (6486)
- CHILL-ITS BY ERGODYNE Blue Cooling Neck Gaiter Bandana Pocket Kit - S/M (6482)
- SEIRUS Seirus Sunthing (8090.0.2850)
- Chill-Its By Ergodyne Head Protection