Shop All Cooling Vests and Jackets
Chill-Its By Ergodyne
Cooling Vest with Packs, Khaki, S/M
Mfr # 6230
Zoro # G0709095
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Cooling Method Cold Pack Inserts
- Features Rechargable Ice Packs, Honeycomb Design, Flexible Fit
- Material Cotton, Nylon, Polyester
- Closure Type Hook & Loop
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6230
- Zoro # G0709095
- UPC # 720476120001
- Country of Origin Indonesia
- Category Cooling Vests and Jackets
Dimensions
Size | S/M |
Details
Item | Cooling Vest with Packs |
Color | Khaki |
Cooling Method | Cold Pack Inserts |
Features | Rechargable Ice Packs, Honeycomb Design, Flexible Fit |
Material | Cotton, Nylon, Polyester |
Closure Type | Hook & Loop |
Maximum Cooling Time | Up to 4 hrs |
Workwear Cooling Technology | Cold Pack Inserts |
Garment Type | Vest |
Description
Cooling Vest with Pack,Khaki Phase Change, S/M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH5X0025PI)
- BRADY Danger Admittance Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (69097)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-450)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, L, PR (12-3290-60-L)
- CHILL-ITS BY ERGODYNE Cooling Vest with Packs, Khaki, L/XL (6230)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, 2XL Size, Blue (6667)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, M Size, Blue (6667)
- CHILL-ITS BY ERGODYNE 2XL/3XL Black Lightweight Phase Change Cooling Vest and Packs (6260)
- CHILL-ITS BY ERGODYNE Rechargeable Phase Change Ice Packs for Cooling Vest, S/M (6220)
- CHILL-ITS BY ERGODYNE Medium Cooling Vest, Hi-Vis Lime (6665)
- BULLARD M/L Cooling Vest, Blue (ISO2)
- Chill-Its By Ergodyne Cooling Vests and Jackets