Shop All Cooling Vests and Jackets
Chill-Its By Ergodyne
Cooling Vest with Packs, Khaki, L/XL
Mfr # 6230
Zoro # G0709101
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Cooling Method Cold Pack Inserts
- Features Rechargable Ice Packs, Honeycomb Design, Flexible Fit
- Material Cotton, Nylon, Polyester
- Closure Type Hook & Loop
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6230
- Zoro # G0709101
- UPC # 720476120100
- Country of Origin Taiwan, Province of China
- Category Cooling Vests and Jackets
Dimensions
Size | L/XL |
Details
Item | Cooling Vest with Packs |
Color | Khaki |
Cooling Method | Cold Pack Inserts |
Features | Rechargable Ice Packs, Honeycomb Design, Flexible Fit |
Material | Cotton, Nylon, Polyester |
Closure Type | Hook & Loop |
Maximum Cooling Time | Up to 4 hrs |
Workwear Cooling Technology | Cold Pack Inserts |
Garment Type | Vest |
Description
Cooling Vest with Pack,Khaki Phase Change, L/XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Adjustable Web Lanyard, 5 ft., 310 lb. Weight Capacity (1231013)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKG4PL)
- 3M Pavement Marker, 4" L x 3-3/4" W, PK100 (RPM-PSA-290-WR)
- 3M DBI-SALA Advanced Overload Clutch (8512936)
- CHILL-ITS BY ERGODYNE Cooling Vest with Packs, Khaki, S/M (6230)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, M Size, Blue (6667)
- CHILL-ITS BY ERGODYNE 3XL Evaporative Cooling Vest, Lime (6685)
- CHILL-ITS BY ERGODYNE 2XL Evaporative Cooling Vest, Lime (6685)
- CHILL-ITS BY ERGODYNE 3XL Cooling Vest, Hi-Vis Lime (6665)
- CHILL-ITS BY ERGODYNE S/M Cooling Vest, Orange (6215HV)
- TECHNICHE 2XL Nylon Cooling Vest, Blue (6529-BLUE2XL)
- Chill-Its By Ergodyne Workwear