Shop All Cooling Vests and Jackets
Chill-Its By Ergodyne
Cooling Vest, Blue, 3XL
Mfr # 6667
Zoro # G909135916
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cooling Method Evaporative - Soak
- Features Side Mesh Panels for Breathable and Moisture Wicking Comfort, Super Evaporative Material
- Material Nylon, Polyester, Spandex
- Back Stripe Pattern None
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6667
- Zoro # G909135916
- UPC # 720476126973
- Country of Origin Indonesia
- Category Cooling Vests and Jackets
Dimensions
Size | 3XL |
Length | 25 in |
Minimum Chest Size | 51 in |
Maximum Chest Size | 51 in |
Size-Body Type | Regular |
Details
Item | Cooling Vest |
Color | Blue |
Cooling Method | Evaporative - Soak |
Features | Side Mesh Panels for Breathable and Moisture Wicking Comfort, Super Evaporative Material |
Material | Nylon, Polyester, Spandex |
Back Stripe Pattern | None |
Closure Type | Zipper |
Maximum Cooling Time | Up to 4 hrs |
High-Visibility | No |
Cleaning and Care Instructions | Machine Wash |
Garment Type | Vest |
ANSI Class | Not Rated |
ANSI Type | Unrated |
Workwear Cooling Technology | Evaporative Cooling |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Blue, Garment Type Vest, Features Absorbent, Lightweight, Moisture Wicking, Material Nylon, Polyester, Spandex, Closure Type Zipper, Size 3XL, Maximum Cooling Time Up to 4 hrs, Air Consumption Not Applicable, Length 25 in, High-Visibility No, ANSI Class Not Rated, Back Stripe Pattern None, Cooling Temperature Not Applicable, Air Inlet Type Not Applicable, Air Inlet Gender Not Applicable, Air Inlet Connection Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUT GARD Cut and Abrasion Resistant Jacket, 4 in Collar, Thumb Holes, XL (J100SP-4CM-TH-XL)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E014B/8)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 10, PR (CWKMG-58-010)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter G 1 pc, 6PK (840810)
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 5XL (6667)
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 4XL (6667)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - M (6668)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Blue, XL (6689)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - S (6668)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - XL (6668)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Blue, L (6689)
- Chill-Its By Ergodyne Workwear