Shop All Headbands and Sweatbands
Chill-Its By Ergodyne
American Flag Multi-Band
Mfr # 6485
Zoro # G200487752
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern American Flag
- Features Seamless, Machine Washable, Moisture Wicking, Anti-odor, Knitted Fabric, Quick Drying, Stretchable
- Overall Width 9.3 in
- Overall Length 10.8 in
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6485
- Zoro # G200487752
- UPC # 720476421214
- Country of Origin Taiwan, Province of China
- Category Headbands and Sweatbands
Dimensions
Overall Width | 9.3 in |
Overall Length | 10.8 in |
Details
Item | American Flag Multi-Band |
Pattern | American Flag |
Features | Seamless, Machine Washable, Moisture Wicking, Anti-odor, Knitted Fabric, Quick Drying, Stretchable |
Description
American Flag Multi-Band
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Reader Glasses, +1.5, Clear, Antifog (11513-00000-20)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87769 (87769)
- FALLTECH Temporary Horizontal Lifeline (60310012)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- CHILL-ITS BY ERGODYNE Cooling Bandana, PVA And Cotton, One Size (6700CT)
- CHILL-ITS BY ERGODYNE Dew Rag, Blue, Solid (6710)
- CHILL-ITS BY ERGODYNE Bandana, Orange/Red, Flames (6705)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal (6710)
- CHILL-ITS BY ERGODYNE Blue Cooling Headband (6634)
- CHILL-ITS BY ERGODYNE Cooling Tie Bandana, Universal, Camo (6700CT)
- ERGODYNE Black High-Performance Dew Rag, PK6 (6615)
- Chill-Its By Ergodyne Head Protection