Shop All Decorative Rugs
Chilewich
28 in. L X 18 in. W Black/White Bold Stripe Polyester/Vinyl Door Mat
Mfr # 200126-002
Zoro # G309204311
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chilewich
- MFR # 200126-002
- Zoro # G309204311
- UPC # 667880108822
- Country of Origin United States
- Category Decorative Rugs
Description
Tufted trusted and tough. A Chilewich signature this easy care floor mat combines a graphic pattern and inviting texture with enduring performance indoors or out. With the sturdiness of an all weather doormat and the plush good looks of a rug shag mats bring texture and traction to any space. They are made by tufting our TerraStrand yarns onto a primary backing and then bonding this looped top layer to a sturdy slip-resistant base of hardworking vinyl eliminating the need for a rug pad. Made to retain their rich textures and distinctive hues through many years of use shag mats are quick to dry free of phthalates and resistant to staining fading mold mildew and chlorine. They are ideal for entryways mudrooms kitchens bathrooms porches patios pool areas and beyond. The signature shag texture is created by our stain resistant TerraStrand yarns which are tufted in loops onto a primary backing and then bonded to a sturdy base layer. No rug pad needed. A waterproof vinyl backing prevents slipping and curling without adding bulk. At just 0.25 inches thick shag mats fit easily under most doors. Shag mats are quick to dry. Plus they're resistant to fading mold and mildew so they thrive indoors and out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 18" x 24", Black (SN1824BLACK)
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0806-GG)
- LEARNING RESOURCES Time Tracker® Mini Timer (LER6909)
- TRADEMARK FINE ART Asher Brown Durand 'Landscape Scene from Thanatopsis 1850 ' Canvas Art, 30x47 (BL01629-C3047GG)
- CHILEWICH 28 in. L X 18 in. W Gray/White Skinny Stripe Polyester/Vinyl Door Mat (200134-001)
- CHILEWICH 36 in. L X 23 in. W Gray Basketweave Woven Fiber Floor Mat (200445-022)
- CHILEWICH 36 in. L X 23 in. W Black/Gray Basketweave Woven Fiber Floor Mat (200445-007)
- CHILEWICH 28 in. L X 18 in. W Orange Skinny Stripe Polyester/Vinyl Door Mat (200134-010)
- CHILEWICH 36 in. L X 24 in. W Orange Skinny Stripe Polyester/Vinyl Utility Mat (200133-010)
- CHILEWICH 36 in. L X 24 in. W Blue Heathered Polyester/Vinyl Utility Mat (200551-008)
- FLASH FURNITURE Blue 6 x 9 Southwestern Style Patterned Area Rug (OKR-RG1113-69-BL-GG)
- Chilewich Decorative Rugs