Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 5 Bore x 10 Stroke - 2.5 Rod
Mfr # 207522
Zoro # G5437527
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 5 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 22 in
Product Information
- Brand Chief
- MFR # 207522
- Zoro # G5437527
- UPC # 615986025451
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 10 in |
Retracted Length | 22 in |
Rod Dia. | 2.5 in |
Port Size | SAE 12 |
Extended Length | 32 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 58900 lbs |
Max Pressure PSI | 3000 |
Extended | 32 in |
Retracted | 22 in |
Weight | 78 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 10 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1057)
- DEWALT Sngl Arm Hose Reel, Rubber, 3/8"x50 ft. (DXCM024-0374)
- ZEP 14 oz High Temperature Grease Cartridge Green, 40 PK (312101)
- MILTON INDUSTRIES 1/4" NPT Male H-Style Coupler (1834)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (212689)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (500820TCU3)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (207373)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.75 Rod (287278)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (287258)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 42 Stroke - 2.25 Rod (212772)
- CHIEF WT Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 2 Rod (212754)
- Chief Double Acting Hydraulic Cylinders