Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod
Mfr # 207504
Zoro # G5437472
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 33 in
Product Information
- Brand Chief
- MFR # 207504
- Zoro # G5437472
- UPC # 615986012895
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 24 in |
Retracted Length | 33 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 57 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 57 in |
Retracted | 33 in |
Weight | 76 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 24 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Filter Element, 0.01 Micron, 235 scfm (24242224)
- TRITAN Yoke Roller, Flat Head, 1-5/8" L (CYR 1 5/8S)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 16 In Stroke (288-354)
- DODGE Sleeve Bearings, Bronzoil 2-Bolt Pillow Block, P2B-BO-012 (005103 3/4 BRONZOIL PB 2BT)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke 1.375 Rod (287231)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (212696)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212674)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (287201)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 42 Stroke 1.25 Rod (287221)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 60 Stroke - 2.5 Rod (207538)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (288448)
- Chief Double Acting Hydraulic Cylinders