Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod
Mfr # 207500
Zoro # G5437481
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 18 in
- Max. Pressure 3000
- Retracted Length 27 in
Product Information
- Brand Chief
- MFR # 207500
- Zoro # G5437481
- UPC # 615986012871
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 18 in |
Retracted Length | 27 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 45 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 45 in |
Retracted | 27 in |
Weight | 63.5 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 18 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS 3/8" Regulator 0-200 PSI (8803H)
- BRENNAN INDUSTRIES 08MORB-06MP Straight, 3PK (6401-08-06-O)
- AEROQUIP Hose Assembly, hyd, 1/4 ID x 48 In, 1/4 NPT (R2-4-48M)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-50)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (207446)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (500820TCU3)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (207427)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (288600)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 60 Stroke - 3 Rod (216149)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 48 Stroke - 1.25 Rod (287222)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- Chief Double Acting Hydraulic Cylinders