Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod
Mfr # 207494
Zoro # G5437463
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 21 in
Product Information
- Brand Chief
- MFR # 207494
- Zoro # G5437463
- UPC # 615986012840
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 12 in |
Retracted Length | 21 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 33 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 33 in |
Retracted | 21 in |
Weight | 54 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 12 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS120S (SLS120S)
- BESTORQ Kevlar V-Belt / 4L450LG, 4L450K (4L450K)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- FABTECH C1500 BALL JOINT (FTS1599-6-1)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.25 Rod (212712)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212703)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (287282)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (302415TCU3)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (207446)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.25 Rod (287019)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 10 In Stroke (288-303)
- Chief Double Acting Hydraulic Cylinders