Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 3.5 Bore x 60 Stroke - 1.75 Rod
Mfr # 207487
Zoro # G5437387
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.5 in
- Stroke Length 60 in
- Max. Pressure 3000
- Retracted Length 72 in
Product Information
- Brand Chief
- MFR # 207487
- Zoro # G5437387
- UPC # 615986012819
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 60 in |
Retracted Length | 72 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 132 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 6010 lbs |
Extended | 132 in |
Max Pressure PSI | 3000 |
Retracted | 72 in |
Weight | 114 lbs. |
Description
Hydraulic Cylinder,3.5 In.Bore x 60 In.Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116765-00)
- HHIP CNMG-432-PM Coated Carbide Insert (6000-3432)
- DDS Shaft Seal, 80 x 105 x 10 mm., TC, Nitrile Rubber (8010510TC)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.95" OD (661B)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 60 Stroke - 1.125 Rod (207397)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod (287058)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (288601)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (287282)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (216124)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 20 Stroke 1.25 Rod (287213)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (287280)
- Chief Hydraulic Cylinders