Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod
Mfr # 207476
Zoro # G5437317
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.5 in
- Stroke Length 30 in
- Max. Pressure 3000
- Retracted Length 38 in
Product Information
- Brand Chief
- MFR # 207476
- Zoro # G5437317
- UPC # 615986012758
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 30 in |
Retracted Length | 38 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 68 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 22850 lbs |
Max Pressure PSI | 3000 |
Extended | 68 in |
Retracted | 38 in |
Weight | 62 lbs. |
Description
Hydraulic Cylinder,3.5 In.Bore x 30 In.Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3750X6)
- PROLUBE Grease Gun Hose, Straight Pipe, 6" (44829)
- BERLISS 17mm x 35mm x 10mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6003-ZZ BERLISS)
- MARATHON General Purpose Motor, 0.75 HP, 1 phase, 1200 RPM, 115/208-230 V, 56C Frame, TEFC (G579)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2.25 Rod (212763)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (287004)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 60 Stroke - 2.5 Rod (207538)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.25 Rod. (297119)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (207510)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 0.75 Rod (287073)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (288-367)
- Chief Double Acting Hydraulic Cylinders