Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod
Mfr # 207472
Zoro # G5437369
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.5 in
- Stroke Length 20 in
- Max. Pressure 3000
- Retracted Length 28 in
Product Information
- Brand Chief
- MFR # 207472
- Zoro # G5437369
- UPC # 615986012734
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 20 in |
Retracted Length | 28 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 48 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 28860 lbs |
Extended | 48 in |
Max Pressure PSI | 3000 |
Retracted | 28 in |
Weight | 49 lbs. |
Description
Hydraulic Cylnder,3.5 In. Bore x 20 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 425-5M-15 (425-5M-15)
- SKF SKF-62204 2RS1, Single Row Ball Brgs, 62204 2RS1 (62204 2RS1)
- NTN NTN 6203 2RS, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203 2RS (6203 2RS)
- GATES PowerGrip Timing Belts, 370H100 (370H100)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.75 Rod (212732)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.375 Rod (400640)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287296)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (400687)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.75 Stroke - 1.25 Rod (288612)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (287066)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 40 Stroke - 2.25 Rod (212771)
- Chief Hydraulic Cylinders