Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.375 Rod
Mfr # 207410
Zoro # G5437238
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 18 in
- Max. Pressure 3000
- Retracted Length 26 in
Product Information
- Brand Chief
- MFR # 207410
- Zoro # G5437238
- UPC # 615986012437
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 18 in |
Retracted Length | 26 in |
Rod Dia. | 1.375 in |
Port Size | SAE 8 |
Extended Length | 44 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Max Pressure PSI | 3000 |
Extended | 44 in |
Retracted | 26 in |
Weight | 28 lbs. |
Description
Hydraulic Cylnder,2.5 In. Bore x 18 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade, Cooler Conveyor Chain Oil, 5 Gal. (CR FG-10-005)
- TIMKEN TIM-LM11749 90014, Tapered Roller Bearing 4 Od, Trb TwoSingleRow Assembly 4 Od, LM11749 90014 (LM11749 90014)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-36AS)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (31TR81)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 16 Stroke - 1 Rod (288602)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.375 Rod (207412)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (207480)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287045)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.25 Rod (287025)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287269)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 12 Stroke - 3 Rod (216141)
- Chief Double Acting Hydraulic Cylinders