Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.375 Rod SAE 8
Mfr # 207406
Zoro # G5437247
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 14 in
- Max. Pressure 3000
- Retracted Length 22 in
Product Information
- Brand Chief
- MFR # 207406
- Zoro # G5437247
- UPC # 615986012420
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 14 in |
Retracted Length | 22 in |
Rod Dia. | 1.375 in |
Port Size | SAE 8 |
Extended Length | 36 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Max Pressure PSI | 3000 |
Extended | 36 in |
Retracted | 22 in |
Weight | 24 lbs. |
Description
Hydraulic Cylnder,2.5 In. Bore x 14 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Regulator GP Series 1" (CO R100)
- TOMPKINS Hydraulic Fitting-Stainless08MOR-08FP-SS (SS-6405-08-08-FG)
- BROAN Motor (99080397)
- DAYTON 3V800 V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs (13V724)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287045)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2.25 Rod (212763)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 15 Stroke - 1.75 Rod (207468)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.25 Rod. (297123)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2.25 Rod (212770)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 48 Stroke - 1.25 Rod. (297115)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.25 Rod. (297106)
- Chief Hydraulic Cylinders