Shop All Double Acting Hydraulic Cylinders
Chief
WX Welded Hydraulic Cylinder: 1.5 Bore x 24 Stroke - 0.75 Rod
Mfr # 207380
Zoro # G5437028
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 1.5 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 31 in
Product Information
- Brand Chief
- MFR # 207380
- Zoro # G5437028
- UPC # 615986018897
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 24 in |
Retracted Length | 31 in |
Rod Dia. | .75 in |
Port Size | SAE 4 |
Extended Length | 55 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 1210 lbs |
Max Pressure PSI | 3000 |
Extended | 55 in |
Retracted | 31 in |
Weight | 14 lbs. |
Description
This 1.5 in bore x 24 in stroke Chief WX Welded Hydraulic Cylinder features an adjustable 360 deg rotating gland and is widely used in applications where the same size cylinder can be used in a variety of directions and port positions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 3 pc. Auto Flex Universal Joint (85505)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (140-1R X 10FT)
- DIXON King Nipple, NPT Threaded Plated ST, 2" (STC25)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (287292)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (202011TCU3)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.75 Rod (212733)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (400711)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod (287068)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (287302)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 42 Stroke - 2.25 Rod (212772)
- Chief Hydraulic Cylinders