Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 8 Bore x 60 Stroke - 4 Rod
Mfr # 216169
Zoro # G5438647
product price: $3,659.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,659.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 8 in
- Stroke Length 60 in
- Max. Pressure 3000
- Retracted Length 80 in
Product Information
- Brand Chief
- MFR # 216169
- Zoro # G5438647
- UPC # 615986018583
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 8 in |
Stroke Length | 60 in |
Retracted Length | 80 in |
Rod Dia. | 4 in |
Port Size | 1 NPTF |
Extended Length | 140 in |
Pin Diameter | 2.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 150790 lbs |
Max Pressure PSI | 3000 |
Extended | 140 in |
Retracted | 80 in |
Weight | 573 lbs. |
Description
Hydraulic Cylinder,8 In. Bore x 60 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (SPHN16-16F)
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI (PR3033Q)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-4-90)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-06-FHG0B)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.25 Stroke - 1.25 Rod (288607)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287269)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 12 Stroke - 2.5 Rod (216121)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2.25 Rod (212760)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (287052)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287295)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287275)
- Chief Hydraulic Cylinders