Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 8 Bore x 24 Stroke - 4 Rod
Mfr # 216164
Zoro # G5438662
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,996.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 8 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 40 in
Product Information
- Brand Chief
- MFR # 216164
- Zoro # G5438662
- UPC # 615986012017
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 8 in |
Stroke Length | 24 in |
Retracted Length | 40 in |
Rod Dia. | 2.75 in |
Port Size | 1 NPTF |
Extended Length | 64 in |
Pin Diameter | 2.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 150790 lbs |
Max Pressure PSI | 3000 |
Extended | 64 in |
Retracted | 40 in |
Weight | 345 lbs. |
Description
Hydraulic Cylinder,8 In. Bore x 24 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (EXEP081216)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-115 RESALE (123357 INS-SCM-115)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80HCA23 (553DS80HCA23)
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (A41/4L430)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (207440)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod (212694)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287083)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod. (297130)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (212684)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.75 Rod (212735)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.125 Rod. (297101)
- Chief Hydraulic Cylinders