Shop All Tie Rod Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 6 Bore x 30 Stroke - 3 Rod
Mfr # 216145
Zoro # G6327041
product price: $1,124.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,124.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 6 in
- Stroke Length 30 in
- Max. Pressure 3000
- Retracted Length 41 in
Product Information
- Brand Chief
- MFR # 216145
- Zoro # G6327041
- UPC # 615986018507
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 6 in |
Stroke Length | 30 in |
Retracted Length | 41 in |
Rod Dia. | 3 in |
Port Size | 3/4 NPTF |
Extended Length | 71 in |
Pin Dia. | 1.5 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 84820 lbs |
Extended | 71 in |
Max Pressure PSI | 3000 |
Retracted | 41 in |
Weight | 178 lbs. |
Description
Hydraulic Cylinder,6 In. Bore x 30 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S5M, 9 x 255mm PL, T51 (90-S5M-255)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-1/2-XB)
- PIX V-Belt, Cogged 5/8 X 68 (5VX680)
- DODGE SF X 1-1/2-KW Taper Lock Bushing (SF X1-1/2)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (211402)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.25 Rod (216032)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (211354)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (287079)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.25 Rod (216031)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.5 Rod (211379)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3.75 Bore x 16 Stroke - 1.375 Rod (216045)
- Chief Hydraulic Cylinders