Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 6 Bore x 24 Stroke - 3 Rod
Mfr # 216144
Zoro # G5438400
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,002.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 6 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 35 in
Product Information
- Brand Chief
- MFR # 216144
- Zoro # G5438400
- UPC # 615986012246
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 6 in |
Stroke Length | 24 in |
Retracted Length | 35 in |
Rod Dia. | 3 in |
Port Size | 3/4 NPTF |
Extended Length | 59 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 84820 lbs |
Max Pressure PSI | 3000 |
Extended | 59 in |
Retracted | 35 in |
Weight | 153 lbs. |
Description
Hydraulic Cylinder,6 In. Bore x 24 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Air Splitter Manifold, 4-Way, Straight, Brass Couplers (PT08-1856)
- KBC Ball Bearing, 90mm x 140mm x 24mm, single row deep groove ball bearing, two shields, C3 Fit (6018-ZZ KBC)
- D&D Belt, VS, 1.187 x 51.3in OC (1922V507)
- ZEP Penetrant, Petroleum, Aerosol Can, PK12 (B41801)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.125 Rod. (297093)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.125 Rod. (297101)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (207506)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2.25 Rod (212770)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.375 Rod (207412)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2.25 Rod (212766)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke 1.375 Rod (287233)
- Chief Double Acting Hydraulic Cylinders