Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 6 Bore x 12 Stroke - 3 Rod
Mfr # 216141
Zoro # G5438470
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 6 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 23 in
Product Information
- Brand Chief
- MFR # 216141
- Zoro # G5438470
- UPC # 615986012130
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 6 in |
Stroke Length | 12 in |
Retracted Length | 23 in |
Rod Dia. | 3 in |
Port Size | 3/4 NPTF |
Extended Length | 35 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 84820 lbs |
Max Pressure PSI | 3000 |
Extended | 35 in |
Retracted | 23 in |
Weight | 114 lbs. |
Description
Hydraulic Cylinder,6 In. Bore x 12 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2012 X 1-5/8-KW Taper Lock Bushing (2012X1-5/8 KWY 3/8 X 3/16)
- VIAIR Reducer, 1/4" M to 1/8" M, NPT (92811)
- GATES MegaCrimp Couplings (6G-6FJX90L)
- DAYTON 3L550 V-Belt, 55" Outside Length, 3/8" Top Width, 1 Ribs (3L550)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212702)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod (287014)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.375 Rod (287236)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (287248)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.25 Rod. (297124)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (501620TCU3)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (288458)
- Chief Double Acting Hydraulic Cylinders