Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 5 Bore x 54 Stroke - 2.5 Rod
Mfr # 216128
Zoro # G5438321
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$997.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 5 in
- Stroke Length 54 in
- Max. Pressure 3000
- Retracted Length 68 in
Product Information
- Brand Chief
- MFR # 216128
- Zoro # G5438321
- UPC # 615986018484
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 54 in |
Retracted Length | 68 in |
Rod Dia. | 2.5 in |
Port Size | 3/4 NPTF |
Extended Length | 122 in |
Pin Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 34586 lbs |
Extended | 122 in |
Max Pressure PSI | 3000 |
Retracted | 68 in |
Weight | 201 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 54 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Ce Relief Valve No.Sp25-0Zc090 As100D (AS100D)
- MILTON Hose Manifold, 3-in-1, 1/4" FNPT (S-685-4)
- TRICO Oilertrico Oilers 4Oz (31804)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.25 Rod. (297106)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod (207504)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (212692)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (207389)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287064)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (207500)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 18 In Stroke (288-355)
- Chief Double Acting Hydraulic Cylinders