Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2.25 Rod
Mfr # 212775
Zoro # G5438251
product price: $797.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$797.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 60 in
- Max. Pressure 3000
- Retracted Length 73 in
Product Information
- Brand Chief
- MFR # 212775
- Zoro # G5438251
- UPC # 615986021422
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 60 in |
Retracted Length | 73 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 133 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 15090 lbs |
Max Pressure PSI | 3000 |
Extended | 133 in |
Retracted | 73 in |
Weight | 163.14 lbs. |
Description
Hydraulic Cylinder,4 In. Bore X60 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- PIX Belt, B/5L, 21/32 x 36 in. OC (B33/5L360)
- SMC Valve, 5000Sz, 5Port, Mnfld Mnt, 24VDC, 1/8" (SY5120-5DO-01T)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B3C03, Pressure Line, 3 micron (ZX-V4051B3C03)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.125 Rod. (297099)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (207446)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod (212705)
- CHIEF WP Welded Hydraulic Cylinder 3.5 Bore x 40 Stroke, 1.75 Rod (287284)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (287053)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 16 Stroke - 3 Rod (216142)
- PARKER 2-1/2In 250Psi 15In Double Acting Pneumatic Cylinder (02.50 CD2AU14AC 15.000)
- Chief Hydraulic Cylinders