Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 42 Stroke - 2.25 Rod
Mfr # 212772
Zoro # G5438297
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 42 in
- Max. Pressure 3000
- Retracted Length 51 in
Product Information
- Brand Chief
- MFR # 212772
- Zoro # G5438297
- UPC # 615986021392
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 42 in |
Retracted Length | 51 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 93 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 30920 lbs |
Extended | 93 in |
Max Pressure PSI | 3000 |
Retracted | 51 in |
Weight | 115.96 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 42 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (SF-35)
- BESTORQ A73K V Belt, 75 in Outside Length, 1/2 in Top Width, 1 Ribs (A73K)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE25D10BS2, Return Line, 10 micron, Outside-In (MF0062289)
- DIXON TTMA, Flange Extension (TETF4AL)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (207383)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212677)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (207430)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.25 Bore x 23.25 Stroke - 1.5 Rod (288608)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (287259)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod (207391)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 15 Stroke - 1.75 Rod (207468)
- Chief Hydraulic Cylinders