Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2.25 Rod
Mfr # 212770
Zoro # G5438242
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 36 in
- Max. Pressure 3000
- Retracted Length 45 in
Product Information
- Brand Chief
- MFR # 212770
- Zoro # G5438242
- UPC # 615986021378
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 36 in |
Retracted Length | 45 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 81 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 81 in |
Retracted | 45 in |
Weight | 103.62 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 36 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Manual Air Hose Reel, Fixed, Heavy-Duty, (L8652FZ-E)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SBLF206-19G)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3045B2H10, Pressure Line, 10 micron, Outside-In (MF0058442)
- DIXON Band Clamp Preformed, FS 2-1/2" ID (FS10)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.375 Rod (207420)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288500)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore x 16 Stroke - 2 Rod (288515)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.375 Rod SAE 8 (207406)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 0.75 Rod (287073)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (207387)
- SIMPLEX R104, 10 ton Capacity, 4.19 in (106, 4 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R104)
- Chief Double Acting Hydraulic Cylinders