Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 32 Stroke - 2.25 Rod
Mfr # 212769
Zoro # G5438218
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 32 in
- Max. Pressure 3000
- Retracted Length 41 in
Product Information
- Brand Chief
- MFR # 212769
- Zoro # G5438218
- UPC # 615986021361
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 32 in |
Retracted Length | 41 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 73 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 73 in |
Retracted | 41 in |
Weight | 95.24 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 32 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Capt Jacks Dust 4 Lb (258)
- ARO Manifold, 4 Stations (SML81N-04)
- FESTO Stepper Motor EMMS-ST-57-M-S-G2 (EMMS-ST-57-M-S-G2)
- PIX V-Belt, Variable Speed 1-3/16 X 46 (1922V460)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (287004)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287294)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.375 Rod (400639)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod (287014)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.375 Rod (207410)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (287070)
- PRINCE Cylinder, hyd, 5 In Bore x 8 In Stroke (SAE-8208)
- Chief Double Acting Hydraulic Cylinders