Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2.25 Rod
Mfr # 212766
Zoro # G5438102
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 20 in
- Max. Pressure 3000
- Retracted Length 29 in
Product Information
- Brand Chief
- MFR # 212766
- Zoro # G5438102
- UPC # 615986021330
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 20 in |
Retracted Length | 29 in |
Rod Dia. | 2.25 in |
Port Size | SAE 8 |
Extended Length | 49 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Extended | 49 in |
Max Pressure PSI | 3000 |
Retracted | 29 in |
Weight | 70.11 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 20 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces VAC CON 6240261, Pressure Line, 10 micron, Outside-In (MF0059473)
- ABBOTT RUBBER 3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0750)
- DAYTON DC Gearmotor, 150.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 90V DC Voltage (2H565)
- WD-40 Chain Lube, Boron Nitride Additive, 10 oz. (300493)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 0.75 Rod (287073)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (207427)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore 16 Stroke - 2 Rod (288516)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (287258)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 42 Stroke 1.25 Rod (287221)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (287002)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (212683)
- Chief Hydraulic Cylinders