Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.75 Rod
Mfr # 212736
Zoro # G5438050
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3 in
- Stroke Length 30 in
- Max. Pressure 3000
- Retracted Length 38 in
Product Information
- Brand Chief
- MFR # 212736
- Zoro # G5438050
- UPC # 615986021064
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 30 in |
Retracted Length | 38 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 68 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21200 lbs |
Max Pressure PSI | 3000 |
Extended | 68 in |
Retracted | 38 in |
Weight | 51.81 lbs. |
Description
Hydraulic Cylinder,3 In. Bore x 30 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 3 HP, 3,600 rpm, 56C, 208-230V (EC3002)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 24mm (L15024MM)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- TEMPLACO Mounting Hardware 40370 (40370)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.125 Rod. (297073)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287063)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287291)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore x 16 Stroke - 2 Rod (288515)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 16 Stroke - 3 Rod (216142)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod (212705)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (400506)
- Chief Hydraulic Cylinders