Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.75 Rod
Mfr # 212732
Zoro # G5437938
original price:
$303.00
7% off
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 24 in
Product Information
- Brand Chief
- MFR # 212732
- Zoro # G5437938
- UPC # 615986021026
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 16 in |
Retracted Length | 24 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 40 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21200 lbs |
Max Pressure PSI | 3000 |
Extended | 40 in |
Retracted | 24 in |
Weight | 34.17 lbs. |
Description
Hydraulic Cylinder,3 In. Bore x 16 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-A)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (IN12.728.577.93SC)
- RULAND Jaw Cplg Hub, Bore Dia 10 mm, Size MJC25 (MJC25-10-A)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86873)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod (287058)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 8 Stroke 1.5 Rod (287032)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (207381)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287294)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288500)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (288611)
- MAXIM HPU, Double Acting, 1.3 GPM, 4 qt., Poly (253204)
- Chief Double Acting Hydraulic Cylinders