Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.75 Rod
Mfr # 212730
Zoro # G5437971
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 20 in
Product Information
- Brand Chief
- MFR # 212730
- Zoro # G5437971
- UPC # 615986021002
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 12 in |
Retracted Length | 20 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 32 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21200 lbs |
Max Pressure PSI | 3000 |
Extended | 32 in |
Retracted | 20 in |
Weight | 29.32 lbs. |
Description
This 3 in bore x 12 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, featuring a heavy duty piston with stem complete with wear rings to reduce friction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 50 ft EPDM Black Coupled Multipurpose Air Hose 200psi (20031504)
- VIBCO Vibrator Mtg Bracket (VMW-2)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-230/3)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 5/8" (29HY85)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (212692)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke 1.0 Rod (287202)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 8 ASAE Stroke - 1.125 Rod. (297121)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod. (297070)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (207498)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.25 Rod (287018)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288405)
- Chief Hydraulic Cylinders