Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod
Mfr # 212692
Zoro # G5437737
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 14 in
- Max. Pressure 3000
- Retracted Length 22 in
Product Information
- Brand Chief
- MFR # 212692
- Zoro # G5437737
- UPC # 615986020661
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 14 in |
Retracted Length | 22 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 36 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14722 lbs |
Max Pressure PSI | 3000 |
Extended | 36 in |
Retracted | 22 in |
Weight | 23.15 lbs. |
Description
This 2.5 in bore x 14 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, featuring a heavy duty piston with stem complete with wear rings to reduce friction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- SOLBERG Liquid Separator, 60 cfm, 1-1/4 in. NPT (STS-125C)
- CONTINENTAL CONTITECH 4/5VX630 Banded Cogged V-Belt, 63" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5VX630)
- DAYTON AX77 Cogged V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (3GWY7)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (207372)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (207381)
- CHIEF Hydraulic Cylinder, 3-1/2" Bore Dia. (350815TCU3)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (287054)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.375 Rod (287240)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.75 Rod (287084)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (288-335)
- Chief Double Acting Hydraulic Cylinders