Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod
Mfr # 212678
Zoro # G5437691
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 19 in
Product Information
- Brand Chief
- MFR # 212678
- Zoro # G5437691
- UPC # 615986020531
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 12 in |
Retracted Length | 19 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 31 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Max Pressure PSI | 3000 |
Extended | 31 in |
Retracted | 19 in |
Weight | 14.99 lbs. |
Description
This 2 in bore x 12 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, featuring a heavy duty piston with stem complete with wear rings to reduce friction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 2 1/2" ID Split Clamp Collar, Stl, Bo (G1SC-250-B)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212677)
- FESTO Plastic Tubing PUN-H-6X1-BL-500 (PUN-H-6X1-BL-500)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 12.7 Mm W; Single Seal & Single Shield (87502)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 10 Stroke - 2.5 Rod (207522)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (287201)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 24 Stroke - 3 Rod (216144)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (212684)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (288601)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (287010)
- FESTO 80Mm 12Bar 75Mm Double Acting Pneumatic Cylinder (DSBC-80-75-PPVA-N3T4)
- Chief Hydraulic Cylinders