Shop All Double Acting Hydraulic Cylinders
Chief
WP Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod
Mfr # 287302
Zoro # G4735783
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 36 in
- Max. Pressure 3000
- Retracted Length 45 in
Product Information
- Brand Chief
- MFR # 287302
- Zoro # G4735783
- UPC # 615986014721
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 36 in |
Retracted Length | 45 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 81 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 27380 lbs |
Extended | 81 in |
Max Pressure PSI | 3000 |
Retracted | 45 in |
Weight | 90.83 lbs. |
Description
This 4 in bore x 36 in stroke Chief WP Welded Hydraulic Cylinder is a highly versatile medium-duty welded cylinder with a cross-tube base. Every Chief WP cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to insure performance reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Adhesive Chain Lubricant, Aerosol, 16 Oz. (03076)
- VIAIR SS Braided Leader Hose, 1/8"M to 1/4"F Sw (92801)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X06)
- DONALDSON Clamp, Accuseal 5 In (127 Mm) (J000203)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (207506)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod (287011)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 60 Stroke - 1.25 Rod (287225)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.75 Rod (212733)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287294)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (287261)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212703)
- Chief Hydraulic Cylinders