Shop All Double Acting Hydraulic Cylinders
Chief
WP Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod
Mfr # 287275
Zoro # G4734690
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.5 in
- Stroke Length 8 in
- Max. Pressure 3000
- Retracted Length 16 in
Product Information
- Brand Chief
- MFR # 287275
- Zoro # G4734690
- UPC # 615986013755
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 8 in |
Retracted Length | 16 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 24 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 28860 lbs |
Max Pressure PSI | 3000 |
Extended | 24 in |
Retracted | 16 in |
Weight | 28.66 lbs. |
Description
Hydraulic Cylinder,3.5 In. Bore x 8 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO V Belt, Rubber, 5/32 (360J10)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-21 (8MGT-1000-21)
- CONTINENTAL 1/4" x 25 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (VRY02530-25-11)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (287248)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288505)
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 24 Stroke - 4 Rod (216164)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 ASAE Stroke - 1.75 Rod (287044)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (287010)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (207500)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 18 In Stroke (288-327)
- Chief Hydraulic Cylinders